Shop All Water Dispensers
Elkay
Water Dispenser 4 GPH Hot Fltrd, SS
Mfr # DSWH160UVPC
Zoro # G8830479
product price: $4,190.99
/ea
Free Shipping & Returns
$4,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- ADA Compliant No
- Height 18.4"
- Body Material Stainless steel
Product Information
- Brand Elkay
- MFR # DSWH160UVPC
- Zoro # G8830479
- UPC # 094902093215
- Country of Origin Italy
- Category Water Dispensers
Dimensions
Height | 18.4" |
Details
Finish | Stainless steel |
ADA Compliant | No |
Body Material | Stainless steel |
Item | Water Dispenser 4 GPH Hot Fltrd,SS |
Description
Water Dispenser 4 GPH Hot Fltrd,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Gasket, Motor (5330-011-71-62)
- BUNN Water Valve - 120V (27370.0007)
- UNIVEX Motor Drive Belt (1020502)
- CONTINENTAL CONTITECH 6Pk1054 Poly-V Belt Multi Rib, 6K1054 (6K1054)
- ELKAY Cold, Room Temperature Inline Water Dispenser for (DSBS130UVPC)
- ELKAY Counter Top Inline Water Dispenser for (DSBSH130UVPC)
- ELKAY Elkay Ezh2O Liv Built-In Filtered Water Dispenser Remote Chiller Mnit (LBWD06BKK)
- ELKAY Elkay Ezh2O Liv Filtered Water Dispenser Remote Chiller Aspen Wh (LBWD06WHK)
- BRITA Tahoe Water Pitcher, 10-Cup, Clear, 2PK (50684CT)
- AVANTI Avanti Cold and Room Temperature Water Dispenser, White (WD360)
- PUR WATER PITCHER 7CUP BLU (PPT711W)
- Elkay Small Kitchen Appliances