Shop All Water Bottle Filling Stations
Elkay
Water Cooler, Barrier Free EZH2O 8 GPH Stainless (Bottle Filler not Included)
Mfr # LZS8WSS
Zoro # G8993481
original price:
$1,110.38
11% off
new price: $987.99
/ea
Free Shipping & Returns
$987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Full Load Amps 5
- Voltage 115V/60Hz
- Height 19.8125"
- Depth 18.375"
Product Information
- Brand Elkay
- MFR # LZS8WSS
- Zoro # G8993481
- UPC # 094902605166
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 19" |
Height | 19.8125" |
Depth | 18.375" |
Details
Item | Barrier Free,EZH2O Prep |
Full Load Amps | 5 |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Number of Levels | 1 |
Description
Barrier Free,EZH2O Prep
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Coupling, 4", Iron, 1000 psi (0390003085)
- SLOAN Handle G143A Cp Handle Assembly (0307100)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ZORO SELECT 1/8" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (460-025X)
- ELKAY Indoor, Yes ADA, EZH2O-Bot Fll Statn/Vrstile Cooler, SS (EZSTLDDWSVRSK)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (EZSG8WSLK)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- ELKAY On-Wall Mount, Yes ADA, Bottle Filler (LZWSSM)
- ELKAY Outdoor, Evergreen, Yes ADA, Bottle Filling Station Pedestal, Evrgrn (LK4400BFEVG)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- OASIS Versafiller® Bottle Filling Station Retrofit Kit - PWSBF (PWSBF)
- Elkay Water Bottle Filling Stations