Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 2 Level Water Cooler
Mfr # EZOSTL8LC
Zoro # G5468307
Free Shipping & Returns
$1,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115V/60Hz
Product Information
- Brand Elkay
- MFR # EZOSTL8LC
- Zoro # G5468307
- UPC # 094902247588
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 36.75" |
Height | 25.3125" |
Width | 19" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Refrigerant | R-134a |
Full Load Amps | 5A |
Operation | Electronic Sensor Bubbler |
Item | Water Cooler |
Cold Water Capacity | 8.0 gph |
Includes | Water Cooler |
Description
Scrub Sink,Double Knee Activated,60 In.x23 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Service Kit (104547)
- ZORO SELECT Stainless Steel, Bath Drain, Overflow Face Plate (35202)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline, Seat Material: Viton (PVC 638-TB6M-F)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (449020)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8WSSK)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EHWM214C)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, Yes ADA, Water Cooler (EZSDL)
- H2O TO GO Bottle Filler, W 18.2 in, D 7.3 in (BF16)
- Elkay Drinking Fountains