Shop All Drinking Fountains
This Product is Discontinued
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler (Discontinued)
Mfr # LZS8LF
Zoro # G0047516
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115 V AC
Product Information
- Brand Elkay
- MFR # LZS8LF
- Zoro # G0047516
- UPC # 094902321912
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Height | 19 13/16 in |
Depth | 19 in |
Width | 18 3/8 in |
Overall Height | 19 7/8 in |
Overall Width | 18 3/8 in |
Overall Depth | 19 in |
Mounting Hole Diameter | 7/16 in |
Drain Outside Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Description
Single Drinking Fountain, Station Type Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Light Gray, Housing Finish Vinyl Clad, Overall Height 19 7/8 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (76667)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10085)
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT (ZUSA-PF-8974)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SK-3p-2846)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Drinking Fountain (LFDE3T1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZOSTL8LC)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- Elkay Drinking Fountains