Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Water Cooler
Mfr # EZSDS
Zoro # G9012652
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
Product Information
- Brand Elkay
- MFR # EZSDS
- Zoro # G9012652
- UPC # 094902226910
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 19" |
Depth | 18.375" |
Height | 19.8125" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Full Load Amps | 0.1A |
Operation | Electronic Front Bubbler Push Bar |
Item | Water Cooler |
Includes | Water Cooler |
Description
Cooler Wall Mnt,Non-Refrigerated,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Needle Valve, Angled, Brass, 1/8 x 3/16 In (A6845)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF40301)
- AMERICAN STANDARD Cadet Everclean Oval Sink Wht (0419.111EC.020)
- THRIFCO PLUMBING American Standard Small Lever Canopy, Cold (4402533)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZOSTL8LC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EHFSA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- Elkay Drinking Fountains