Shop All Drinking Fountains
Elkay
Wall Mount, Yes ADA, 1 Level Drinking Fountain
Mfr # HAC8SS-NF
Zoro # G9019923
product price: $878.99
/ea
Free Shipping & Returns
$878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 1
- Voltage 115V/60Hz
Product Information
- Brand Elkay
- MFR # HAC8SS-NF
- Zoro # G9019923
- UPC # 094902100210
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 26.3" |
Depth | 20.4" |
Width | 20.2" |
Details
Mounting Type | Wall Mount |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Number of Levels | 1 |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Color | Stainless Steel |
Refrigerant | R-134a |
Full Load Amps | 4.5A |
Operation | Mechanical Front And Side Bubbler Push Bar |
Cold Water Capacity | 8.0 gph |
Includes | Water Cooler |
Item | Drinking Fountain |
Description
Halsey Taylor HAC,Ada,8 gph,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 0.5 gpm Gooseneck Aerator, 55/64"-27 Thread Size, Chrome, Brass (P6900-20F-GN)
- KOHLER Components 30 Towel Bar Assembly (78374-BV)
- ANVIL 3/4" x 1/2" Black Forged Steel Reducer Insert Class 3000 (0362202400)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT (BFA1005CFS)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZS8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking w/ Filter, Stainless Steel (761223F)
- Elkay Drinking Fountains