Shop All Kitchen Sinks
Elkay
Undermount Sink, Undermount Mount, Polished Satin Finish
Mfr # ECTRU21179TFCBC
Zoro # G702676326
product price: $495.55
/ea
Free Shipping & Returns
$495.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 308 stainless steel, 18-gauge
- Mounting Type Undermount
- Overall Length 22.5
- Overall Width 18.5
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # ECTRU21179TFCBC
- Zoro # G702676326
- UPC # 94902140100
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 22.5 |
Overall Width | 18.5 |
Overall Height | 9 |
Bowl Depth | 9 |
Minimum Cabinet Size | 27 |
Overall Dimension | 22-1/2 x 18-1/2 x 9 |
Bowl Length | 21 |
Bowl Width | 17 |
Faucet Spout Height (in.) | 15.69 |
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design.
Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
KIT INCLUDES: ECTRU21179T sink, LKAV3031CR faucet, LKDD deep strainer drain, cleaning kit.
Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
KIT INCLUDES: ECTRU21179T sink, LKAV3031CR faucet, LKDD deep strainer drain, cleaning kit.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Adapter, Brass Pipe Fitting, Threaded (0901 00 13)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Elbow (XPRE34)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 4" Pipe Size, Flanged (9853-040)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With Gray Top And Brushed Nickel Handles (CB-MC-48BLU-BN-2056-GR)
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125221)
- ELKAY Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole (LK403)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR17203)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (ECTRU21179T)
- ELKAY Lustertone Ss 22X22X12.1 Single Bowl Drop-In Sink With Quick-Clip (DLRQ222212MR2)
- ELKAY Sink Kit, Undermount Mount, 0 Hole, Black Finish (ELGHU3322RBK0C)
- ELKAY Pacemaker Stainless Steel 19 X 18 X 7-1/8 Single Bowl Top Mount Sink (PSR1918MR2)
- Elkay Kitchen Sinks