Shop All Kitchen Sinks
Elkay
Undermount Sink, Undermount Mount, Polished Satin Finish
Mfr # ECTRU17179TFCC
Zoro # G002676262
product price: $466.40
/ea
Free Shipping & Returns
$466.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 307 stainless steel, 18-gauge
- Mounting Type Undermount
- Overall Length 18.5
- No. of Bowls 1
- Overall Width 18.5
Product Information
- Brand Elkay
- MFR # ECTRU17179TFCC
- Zoro # G002676262
- UPC # 94902140094
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18.5 |
Overall Width | 18.5 |
Overall Height | 9 |
Bowl Depth | 9 |
Minimum Cabinet Size | 24 |
Overall Dimension | 18-1/2 x 18-1/2 x 9 |
Faucet Spout Height (in.) | 14.83 |
Bowl Width | 17 |
Bowl Length | 17 |
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
KIT INCLUDES: ECTRU21179T sink, LKAV3031CR faucet, CTXBG1915 bottom grid, LKDD deep strainer drain, cleaning kit.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
KIT INCLUDES: ECTRU17179T sink, LKAV3032CR faucet, LKDD deep strainer drain, cleaning kit.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
KIT INCLUDES: ECTRU21179T sink, LKAV3031CR faucet, CTXBG1915 bottom grid, LKDD deep strainer drain, cleaning kit.
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
DRAIN OPENING: Sink drain opening measures 3-1/2".
DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
KIT INCLUDES: ECTRU17179T sink, LKAV3032CR faucet, LKDD deep strainer drain, cleaning kit.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Splashguard, Plastic Construction, Black (30102)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Elbow, FNPT (k410-12)
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- CENTRAL BRASS Stem, Cold , Lead Free, C/B (K-453-C)
- ELKAY Full spray sides and bottom; Installation Hardware for 3/4" Thick Countertop, Drop-In Mount, 3 Hole (DLRS3322103)
- ELKAY Sink, SS, 37x22x7-5/8", Top (LR37220)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD141445)
- ELKAY Sink, Triple Bowl, Undr (ELUH3920)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (ILR3322R3)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR1722103)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- Elkay Kitchen Sinks