Shop All Sink Drains
Elkay
Strainer, Polymr Drain, Strainer, Charcoal
Mfr # LKQS35CH
Zoro # G8813767
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.5
- Material of Construction Polymer
- Color/Finish Charcoal
Product Information
- Brand Elkay
- MFR # LKQS35CH
- Zoro # G8813767
- UPC # 94902093932
- Country of Origin United Kingdom
- Category Sink Drains
Dimensions
Length (In.) | 4.5 |
Details
Item | Strainer,Polymr Drain,Strainer,Charcoal |
Material of Construction | Polymer |
Color/Finish | Charcoal |
Description
Strainer,Polymr Drain,Strainer,Charcoal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIRCO 2 in. 4-Way x PVC Fitting Cross (136-F)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 200psi (6010DCM01-KM-200)
- KOHLER Faucet Spray Assy Trad. (1307777-BRZ)
- MOEN Banbury Cartridge (160657)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111B)
- Elkay Sink Drains