Shop All Sink Drains
Elkay
Strainer, Polymer Drain, Mocha
Mfr # LKQS35MC
Zoro # G8811813
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Mocha
- Length (In.) 4.5
- Material of Construction Polymer
Product Information
- Brand Elkay
- MFR # LKQS35MC
- Zoro # G8811813
- UPC # 94902093994
- Country of Origin United Kingdom
- Category Sink Drains
Dimensions
Length (In.) | 4.5 |
Details
Color/Finish | Mocha |
Item | Strainer,Polymer Drain,Mocha |
Material of Construction | Polymer |
Description
Strainer,Polymer Drain,Mocha
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 4 In (HW232B)
- SHAW PLUGS Expansion Plug, Snap-Tite, 3/4 In (51007)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 3" (0364-LV)
- BONOMI NORTH AMERICA 3/4in LEAD FREE FULL PORT FORGED BRONZE BALL VALVE W/ THREADED ENDS (B11NLF-3/4)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Center Outlet, Center Outlet Waste (2114A-1)
- Elkay Sink Drains