Shop All Sink Repair Parts
Elkay
Stainless Steel 23" x 15" x 1-1/8" Bottom Grid
Mfr # LKWOBG2416SS
Zoro # G5455969
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Bottom Grids
Product Information
- Brand Elkay
- MFR # LKWOBG2416SS
- Zoro # G5455969
- UPC # 094902771069
- Country of Origin China
- Category Sink Repair Parts
Details
Item | Bottom Grid,17-11/64"x19-3/16x1" |
Material of Construction | stainless steel |
Type | Bottom Grids |
Description
Bottom Grid,23x15x1.125
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Female NPT Malleable Iron Cap Class 150 (5P534)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188A104.020)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (172PTCNS-6-4-4)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- ELKAY SS, 18-3/4x16-5/8x1" Bottom Grid (LKWOBG2118SS)
- ELKAY Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid (LKWOBG2317LSS)
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWBG1316SS)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- ELKAY Bottom Grid (GBG2816SS)
- ELKAY Stainless Steel 13-1/2" x 17-5/16" x 1-1/8" Bottom Grid (LKWOBG1520LSS)
- ARCHON INDUSTRIES Hose Station, 10" L, 10-1/2" W, Bronze (WD2010SBR)
- Elkay Sink Repair Parts