Shop All Sink Repair Parts
Elkay
Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid
Mfr # LKWOBG2317SS
Zoro # G5455978
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Bottom Grids
Product Information
- Brand Elkay
- MFR # LKWOBG2317SS
- Zoro # G5455978
- UPC # 094902613239
- Country of Origin China
- Category Sink Repair Parts
Details
Item | Bottom Grid,19-51/64"x13-51/64"x1-1/80" |
Material of Construction | stainless steel |
Type | Bottom Grids |
Description
Bottom Grid,22x15.75x1.125
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit (181089)
- COMPONENT HARDWARE Waste, Lever Handle , 1.5" & 2" (F12926)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (169CA-4-4)
- RHEEM 10 gal., 120 VAC, 16.7 A Amps, Residential Mini Tank Water Heater (PROE10 1 RH POU)
- ELKAY Stainless Steel 12-1/2" x 15" x 1" Bottom Grid (LKWOBG1316SS)
- ELKAY SS, 18-3/4x16-5/8x1" Bottom Grid (LKWOBG2118SS)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid (LKWOBG1415SS)
- ELKAY SS, 12.5x15x1" Bottom Grid (LKWOBG1316SS)
- ELKAY SS, 14-5/8x16.12x1" Bottom Grid (LKWOBG1617SS)
- ELKAY Stainless Steel 22" x 15-3/4" x 1-1/8" Bottom Grid (LKWOBG2317LSS)
- ELKAY SS, 26-3/4x16-9/16x1-3/8" Bottom Grid (LKBG2616SS)
- Elkay Sink Repair Parts