Shop All Kitchen Sinks
Elkay
SS, 26-3/8x14-3/8x1.25"Bottom Grid, 0 Hole, Polished Stainless Steel Finish
Mfr # CTXBG2614
Zoro # G8812918
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Overall Length 26.375"
- Overall Width 14.375"
- Overall Height 1.25"
- Number of Holes 0
Product Information
- Brand Elkay
- MFR # CTXBG2614
- Zoro # G8812918
- UPC # 94902106670
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 26.375" |
Overall Width | 14.375" |
Overall Height | 1.25" |
Details
Item | SS,26-3/8x14-3/8x1.25"Bottom Grid |
Body Material | Stainless steel |
Number of Holes | 0 |
Finish | Polished Stainless Steel |
Description
SS,26-3/8x14-3/8x1.25 In.Bottom Grid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual 8" Mount, 3 Hole Bathroom Faucet, Chrome (77-6105)
- JONES STEPHENS Galvanized Cap, 3/4 In (G1550100)
- CHICAGO FAUCET Adapter (621-014JKRCF)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 18'' Length 1/2" FIP x MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-18C)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2118)
- ELKAY Lustertone Sink, SS, LR25211, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211512)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- ELKAY Sink, Drop-In Mount, 0 Hole, Satin Finish (D23317)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PDBG)
- Elkay Kitchen Sinks