Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Soft Satin Finish
Mfr # DCFU1618
Zoro # G8811929
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 16.5"
- Overall Width 18.25"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # DCFU1618
- Zoro # G8811929
- UPC # 94902067124
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16.5" |
Overall Width | 18.25" |
Overall Height | 8" |
Bowl Depth | 8" |
Bowl Size | 14" x 15.75" |
Details
Item | Sink,SS,16.5x18.25x8",Undr |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Soft Satin |
Drain Opening | 3.5 |
Description
Sink,SS,16.5x18.25x8 In.,Undr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 7/16-20 x 1/8" SAE-ORB x FNPT 316 SS Pipe Adapter (4-1/8 F5OG-SS)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7175)
- PARKER 90 Street Elbow, Brass, 1/2 in, NPTF x NPT (1/2 CD-B)
- MOEN MCore Transfer 1/2" Crimp Ring Pex Conn w/PresBal Stops VolCon (U362XS)
- ELKAY Double SS, Ada, 33"x22", Faucet, 2 Hole, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD3322554)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610)
- ELKAY Lustertone Sink, SS, LRAD1720501, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1720501)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115161)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219553)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE233214)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810RM)
- Elkay Kitchen Sinks