Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHF2520
Zoro # G5469838
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 25"
- Overall Width 20.5"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # ELUHF2520
- Zoro # G5469838
- UPC # 094902288949
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 20.5" |
Overall Height | 7.875" |
Bowl Depth | 7.875" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN ADA Kits (Z8946-3-NT)
- PACER PUMPS. OF ASM IND Drain And Fill Plug Kit (P-58-0211)
- CHICAGO FAUCET Cap W/Screw (2200-122KJKCP)
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-025X)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (ESE2020101)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR15173)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE233213)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Elite Satin Finish (DSESR127221)
- ELKAY Drop-In Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (CDKAD251765C)
- ELKAY Drop-In Bar Sink Package, 1 Hole, Lustrous Highlighted Satin Finish (BLR150C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PD)
- Elkay Kitchen Sinks