Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUHAD281645
Zoro # G5470151
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 30.5"
- No. of Bowls 1
- Overall Width 18.5"
Product Information
- Brand Elkay
- MFR # ELUHAD281645
- Zoro # G5470151
- UPC # 094902432816
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 30.5" |
Overall Width | 18.5" |
Overall Height | 4.375" |
Bowl Depth | 4.375" |
Bowl Size | 28" x 16" |
Details
Description
Sink,SS,Undermount,7 In.x14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/16" OD, Nylon, Natural, 50 Ft (2VDL9)
- RHEEM Ignitor, Hot Surface (SP10972)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (91018)
- ELESA End-caps for square tubes, NDL.Q-40x1.5-2-M12 (NDL.Q)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (CR25213)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2219554)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (D233215)
- ELKAY Drop-In Bar Sink Package, 1 Hole, Lustrous Highlighted Satin Finish (BLR150C)
- RUVATI 32" Undermount 16 Gauge Tight Radius Kitchen Sink SS Single Bowl (RVH7400)
- Elkay Kitchen Sinks