Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH361710DBG
Zoro # G8807519
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 35.75"
- Overall Width 18.5"
- Overall Height 10"
Product Information
- Brand Elkay
- MFR # ELUH361710DBG
- Zoro # G8807519
- UPC # 94902601984
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 35.75" |
Overall Width | 18.5" |
Overall Height | 10" |
Bowl Depth | 10" x 10" |
Details
Item | Sink,SS,Undr |
Body Material | Stainless steel |
Mounting Type | Undermount |
Number of Holes | 0 |
Finish | Lustrous Satin |
Includes | ELUH361710 sink, one LKWOBG1616SS bottom grid, one LK99 drain |
Description
Sink,SS,Undr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Plug, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0808S-PK10)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164E)
- STREAMLINE Trip Lever 1-1/2 in. Bath Waste and Overflow Drain in Polished Chrome (P-140-CH)
- ZURN Tailpiece Filter, ZTR Urinal, 1.0/0.5 gpf (PTR6203-FA)
- ELKAY Drop-In Sink, Drop-In Mount, 4 Hole, Lustrous Highlighted Satin Finish (LR29184)
- ELKAY Sink, SS, 25x22x8.06", Top (DSE125221)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel, 31-1/2" x 18-1/2" x 9" Equal Double Bowl Sink Kit (EFRUAQ31169TFGW)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAQD32179)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (2C18X18-R-24X)
- Elkay Kitchen Sinks