Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH3120R
Zoro # G5470958
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.25"
- No. of Bowls 2
- Overall Width 20.5"
Product Information
- Brand Elkay
- MFR # ELUH3120R
- Zoro # G5470958
- UPC # 094902270487
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.25" |
Overall Width | 20.5" |
Overall Height | 9.875" |
Bowl Depth | 9.875" x 7.875" |
Bowl Size | Left Bowl 14" x 18", Right Bowl 13.5" x 16" |
Details
Item | Sink,SS,w/Drain Assembly |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER V150/V200/V300 Repair Kit Valve Parts And Accessory (RV150XHDC32)
- LEGEND VALVE 1/4" X 2" GALVANIZED NIPPLE (356-022)
- ZURN Toilet Repair Kit, 1.6 Gal (P6000-ECA-WS1)
- CENTRAL BRASS Strainer Group for Item Nos. 1555 And 1655, Polished Chrome (G-218-A)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (1C18X24-R-24X)
- ELKAY Sink, Drop-in, Undermount Mount, 0 Hole, White Finish (ELG16FBWH0)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE233223)
- ELKAY Dayton Stainless Steel 16 X 20-1/2 X 8, Single Bowl Undermount Sink (DCFU1318)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD2219552)
- KOHLER Prolific Multipurpose Grated Rack (5542-0)
- Elkay Kitchen Sinks