Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH3120L
Zoro # G5470991
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.25"
- Overall Width 20.5"
- No. of Bowls 2
Product Information
- Brand Elkay
- MFR # ELUH3120L
- Zoro # G5470991
- UPC # 094902270470
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.25" |
Overall Width | 20.5" |
Overall Height | 9.875" |
Bowl Depth | 7.875" x 9.875" |
Bowl Size | Left Bowl 13.5" x 16", Right Bowl 14" x 18" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Union Elbow, 1/4 in Tube Size, Brass, Silver (3602 56 00)
- SCOTSMAN Water Filter System, 1.7 gpm, 0.5 Micron, 30 1/2 in H (SSM1-P)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,300 psi (740EF1M1K1-300)
- PONTE GIULIO Ponte Giulio G55JCS12 23.63 in. Stainless Steel Folding Grab Bar (G55JCS12)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR1722103)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311855PD)
- ELKAY Sink, SS, 48x22x7-5/8", Top, Drain (ILR4822R1)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3118)
- Elkay Kitchen Sinks