Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH3119R
Zoro # G5471028
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 31.25"
- No. of Bowls 2
- Overall Width 20"
Product Information
- Brand Elkay
- MFR # ELUH3119R
- Zoro # G5471028
- UPC # 094902270463
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.25" |
Overall Width | 20" |
Overall Height | 7.5" |
Bowl Depth | 7.5" x 7.5" |
Bowl Size | Left Bowl 16" x 17.5", Right Bowl 11.5" x 15" |
Details
Item | Sink,SS,Undermount,28x16"x10" |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Undermount,28x16 In.x10 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Waste, Lever Handle , 1.5" & 2" (F12926)
- SWIFT GREEN FILTERS Replacement for 3M Aqua Pure C-CS-FF by Swift Green Filters (SGF-CSFF)
- DRAIN KING Drain Opener, 4" to 6" Size (456)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1720653)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR20223)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117211)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH361710DBG)
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125221)
- ELKAY Sink, Triple Bowl, Undr (ELUH4020)
- ROHL Shaws Lancaster Apron Front Fireclay Kitchen Sink In White (RC2418WH)
- Elkay Kitchen Sinks