Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH3118
Zoro # G5471271
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 30.75"
- Overall Width 18.5"
- No. of Bowls 2
Product Information
- Brand Elkay
- MFR # ELUH3118
- Zoro # G5471271
- UPC # 094902270432
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 30.75" |
Overall Width | 18.5" |
Overall Height | 7.875" |
Bowl Depth | 7.875" x 7.875" |
Bowl Size | Left Bowl 13.5" x 16", Right Bowl 13.5" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Undermount Drain and Grid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401S)
- PARKER 1/4" CPI x MNPT SS Male 45 Degree Elbow (4-4 VBZ-SS)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat Chrome (104FC P1)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Open, 1/2 in Pipe Size (8214G023)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115161)
- ELKAY Dart Canyon, SS, 32-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF33279DBG)
- ELKAY Drop In Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (GECR25211)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211512)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117191)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- ELKAY Acacia Hardwood 12" x 16-7/8" x 1" Cutting Board (LKCB1217AC)
- Elkay Kitchen Sinks