Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH281610
Zoro # G5471396
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 30.5"
- Overall Width 18.5"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # ELUH281610
- Zoro # G5471396
- UPC # 094902228792
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 30.5" |
Overall Width | 18.5" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 28" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 3/4In, FIP x FBP, 250 psi (3/4 LF3003)
- KISSLER Wrench, Straight Seats, 6in. L, Black Steel (08-0400)
- KOHLER Body, Diverter (58016)
- SHARKBITE SHARKBITE CAP 1/2"" LF (U514LFA)
- ELKAY Sink, SS, 17x21.25x6.5", Top Bar (D117213)
- ELKAY 18 Gauge SS, 31-1/2" x 18-1/2" x 9" Equal Double Bowl Undermount Sink & Faucet Kit w/Aqua Divide (ECTRUA31169TFCW)
- ELKAY Sink, SS, 25x22x6-9/16", Top (DW50125224)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE233223)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- ELKAY Sink, Undrmount (ELUHAQD32179)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1517551)
- Elkay Kitchen Sinks