Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH231710
Zoro # G5471606
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 25.5"
- Overall Width 19.25"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # ELUH231710
- Zoro # G5471606
- UPC # 094902624112
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25.5" |
Overall Width | 19.25" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 23" x 16.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Undermount,14 In.x18x10 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cover Plate, 4 In. (P6900-CP4)
- ANVIL Concentric Coupling, Cast Iron, 6 x 5 in (0306060401)
- ZORO SELECT 1/2" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-8B8B-B)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (075E)
- ELKAY SS, 26-3/8x14-3/8x1.25"Bottom Grid, 0 Hole, Polished Stainless Steel Finish (CTXBG2614)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522103)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAQD32179)
- ELKAY Lustertone Sink, SS, LR22191, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR22191)
- ELKAY Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (2C18X18-R-24X)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311855PD)
- ELKAY Sink, 18.12x18.12x7.5", Dual, Blk (ELG16FBBK0)
- Elkay Kitchen Sinks