Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH2317
Zoro # G5471615
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 25.5"
- No. of Bowls 1
- Overall Width 19.25"
Product Information
- Brand Elkay
- MFR # ELUH2317
- Zoro # G5471615
- UPC # 094902624082
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25.5" |
Overall Width | 19.25" |
Overall Height | 8" |
Bowl Depth | 8" |
Bowl Size | 23" x 16.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Undermount,14 In.x18 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Female Coupler, 90 Deg (200C90)
- AB&A Cleanout Cover, 24ga Stainless Steel, 5" (68481)
- WILLIAMS Williams Combination Wrench Set, 15 Pcs, Satin (WS-1172SCA)
- ZORO SELECT 1-1/2" Socket Weld 316 SS Coupling (60FC111SW112)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (ECTRU21179T)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- ELKAY Assembly-Strainer, Ferrule CP (40575C)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17163)
- ELKAY Sink, 4 Hole, Lustrous Satin Finish (LGR33224)
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- Elkay Kitchen Sinks