Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH2118
Zoro # G5471667
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 23.625"
- Overall Width 21.25"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # ELUH2118
- Zoro # G5471667
- UPC # 094902228761
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 23.625" |
Overall Width | 21.25" |
Overall Height | 7.5" |
Bowl Depth | 7.5" |
Bowl Size | 21" x 18.625" |
Details
Item | Sink,SS,w/Drain Assembly |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Coupling, Polypropylene, 1", Schedule 80, 150 psi Max Pressure (1 CLS COUPLING)
- LEGEND VALVE 1/2" X10" T-552 SILLCOCK (108-124)
- CHICAGO FAUCET Double Bend Spout, Brass (HA8AE3JKABCP)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (515Y 1 1/4)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1919651)
- ELKAY 18 Gauge SS 31-1/2" x 18-1/2" x 9", Single Bowl Undermount Sink & Faucet Kit w/Bottom Grid & Drain (ECTRU30179RTFBC)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1716603)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF3320)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR19183)
- ELKAY Crosstown SS 33" x 22" x 9", Equal Double Bowl Dual Mount Sink Kit (ECTSR33229TBGFR2)
- ELKAY Sink, Drop-In Mount, 4 Hole, Premium Highlighted Satin Finish (DPC12522104)
- Elkay Kitchen Sinks