Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH211510
Zoro # G5471737
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 23.5"
- Overall Width 18.25"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # ELUH211510
- Zoro # G5471737
- UPC # 094902228754
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 23.5" |
Overall Width | 18.25" |
Overall Height | 10" |
Bowl Depth | 10" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 0.160" ID x 100' Black Dispenser Box (PT0404-100KD)
- ZORO SELECT Vacuum Connector, 1/4In, Polyethylene, PK10 (5ZMG8)
- KOHLER Toilet Bowl, Wall Mount, Flush 1.0 gal. (K-4305-0)
- ZORO SELECT 3/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 13/16 in (T6BNE12)
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU211510T)
- ELKAY Lustertone SS, 3 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LTR46221)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2022553)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316653)
- ELKAY Lustertone Sink, SS, ELUHAD161650, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LR22194)
- WHITEHAUS 33" Front Apron Sink W/ An Intricate Vine Design On One Side, Bsct (WHSIV3333-BISCUIT)
- Elkay Kitchen Sinks