Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish
Mfr # ELUH2115
Zoro # G5471746
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 23.5"
- Overall Width 18.25"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # ELUH2115
- Zoro # G5471746
- UPC # 094902228747
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 23.5" |
Overall Width | 18.25" |
Overall Height | 7.5" |
Bowl Depth | 7.5" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,w/Drain Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 4-1/2" Black Pipe Nipple Sch 40 (0330025008)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x FPT (BFA1015CFS)
- ZURN Foot Pedal Valve Assembly, Brass, Zurn (G67948)
- ASCO Solenoid Valve Rebuild Kit, For 5LU16 (302378)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1918603)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316603)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281645)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH141810DBG)
- ELKAY Sink, SS, 30-3/4x18.5x5-3/8", Undr (ELUHAD311855)
- KOHLER Undertone 31-3/4" X 18" X 9-1/2" Unde, Undermount Mount, 0 Hole, Stainless Finish (3174-L-NA)
- Elkay Kitchen Sinks