Shop All Kitchen Sinks
Elkay
Sink, Undermount Mount, 0 Hole, Black Finish
Mfr # ELGU250RBK0
Zoro # G5472507
product price: $539.24
/ea
Free Shipping & Returns
$539.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Mounting Type Undermount
- Overall Length 33"
- Overall Width 20.5"
- No. of Bowls 2
Product Information
- Brand Elkay
- MFR # ELGU250RBK0
- Zoro # G5472507
- UPC # 094902426228
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 20.5" |
Overall Height | 9.5" |
Bowl Depth | 9.5" x 9.5" |
Bowl Size | Left Bowl 14.155" x 18.161", Right Bowl 14.355" x 16.161" |
Details
Item | Sink |
Body Material | Quartz |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Black |
Drain Opening | 3.625 |
Description
Sink,Quartz Classic,1 Bowl,33 In.x22,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 -Rdcng Hex Bushing - 1/2" MNPT x 1/4" FNPT (ZUSA-PF-223)
- ZORO SELECT Ball Valve, Brass, 3/4 In NPT F x F (1PYZ1)
- BIG HORN Heavy Duty 3/4 Inch Cast Iron Pipe Clamp 2 Piece (19301)
- ELKAY Sink, SS, 25x22x6-9/16", Top (DW50125224)
- ELKAY Sink, SS, 33x22x10.12", Top (DLRS3322104)
- ELKAY Sink, 4 Hole, Lustrous Satin Finish (LGR33224)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR20223)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2816PD)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 3-1/8" Colander with Wood Handles (LKC0717SS)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH141810)
- Elkay Kitchen Sinks