Shop All Bathroom Sinks
Elkay
Sink, SS, 14-3/8x14-3/8x6", Undr Bath, Mounting Type: Undermount
Mfr # ELUH12LV
Zoro # G8807607
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Undermount
- Overall Length 14.375"
- Overall Width 14.375"
- Overall Height 6"
Product Information
- Brand Elkay
- MFR # ELUH12LV
- Zoro # G8807607
- UPC # 94902247250
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 14.375" |
Overall Width | 14.375" |
Overall Height | 6" |
Bowl Depth | 6" |
Details
Item | Sink,SS,14-3/8x14-3/8x6",Undr Bath |
Body Material | Stainless steel |
Mounting Type | Undermount |
Includes | LKF295 overflow Assembly |
Number of Holes | 0 |
Finish | Lustrous Satin |
Description
Sink,SS,14-3/8x14-3/8x6 In.,Undr Bath
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- MIRREDGE 1-1/2" W, Wood Grain Mirror Installation Kit (64112)
- ZORO SELECT EVA Tubing, Flexible, 0.25 in OD, 100 ft. (890210)
- PARKER 3/8" A-LOK(R) Stainless Steel Instrumentation Check Valve (6A-C6L-10-SS)
- ELKAY 19-1/2" W x Wall Hung, Sink (EWS2520W6C)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- ELKAY Sink, 33x22x9.5", Top, Blk (ELG3322BK0)
- ELKAY Sink, Bowl (D225193)
- ELKAY Sink, Crosstown, SS, 33x22x9", Dual (ECTSRS33229TBG4)
- ELKAY Sink, Ada, Undr (ELUHAD211555)
- KOHLER Hudson 20" X 18" Wall-Mount/Conceale (2867-0)
- Elkay Bathroom Sinks