Shop All Kitchen Sinks
Elkay
Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish
Mfr # E2C20X20-2-20X
Zoro # G8830847
product price: $1,229.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,229.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Scullery
- Overall Length 82"
- Overall Width 25.75"
- No. of Bowls 2
Product Information
- Brand Elkay
- MFR # E2C20X20-2-20X
- Zoro # G8830847
- UPC # 094902733166
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 82" |
Overall Width | 25.75" |
Overall Height | 45" |
Bowl Depth | 12" x 12" |
Bowl Size | Left Bowl 20" x 20", Right Bowl 20" x 20" |
Details
Item | Sink,2-12"B,20"L-R Drain,82x25.75x45.75" |
Body Material | Stainless steel |
Mounting Type | Scullery |
No. of Bowls | 2 |
Number of Holes | 1 Set, On Center |
Finish | #4 Finish |
Drain Opening | 3.5 |
Includes | Includes stainless steel legs and adjustable bullet feet. |
Description
Sink,2-12 In.B,20 In.L-R Drain,82x25.75x45.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU17179TFCC)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4/4", CPVC/FPM, Socket x FPT (BFA2007CFS)
- CHERNE Test Ball Plug, Pneumatic, Size 3 In (270032)
- ZURN Dual Check Valve, Female NPT Union Inlet by Female NPT Outlet 1/2" (12UFX12F-700XL)
- ELKAY Single Bowl Dual Mount Sink Kit W/ Faucet, 18 Ga, 33"X22"X9", SS (ECTSRS33229TFC)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR2522123)
- ELKAY Sink, Drop-In Mount, Pre-scored for up to 4 Hole, White Finish (ELG250RWH0)
- ELKAY Assembly-Strainer, Ferrule CP (40575C)
- ELKAY Sink, 18 Ga, SS, 16x18.5x7.875", Undr (ELUH1316DBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Metallic Gray (440148)
- Elkay Kitchen Sinks