Shop All Kitchen Sinks
Elkay
Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish
Mfr # 2C18X18-R-24X
Zoro # G8817431
product price: $1,858.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,858.99
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Scullery
- Overall Length 64.5"
- Overall Width 23.75"
- No. of Bowls 2
Product Information
- Brand Elkay
- MFR # 2C18X18-R-24X
- Zoro # G8817431
- UPC # 094902731322
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 64.5" |
Overall Width | 23.75" |
Overall Height | 46" |
Bowl Depth | 12" x 12" |
Bowl Size | Left Bowl 18" x 18", Right Bowl 18" x 18" |
Details
Item | Sink,2-12"B,24"R-Drain,64.5x23.75x46.75" |
Body Material | Stainless steel |
Mounting Type | Scullery |
No. of Bowls | 2 |
Number of Holes | 1 Set, On Center |
Finish | #4 Finish |
Drain Opening | 3.5 |
Includes | Includes stainless steel legs and adjustable bullet feet. |
Description
Sink,2-12 In.B,24 In.R-Drain,64.5x23.75x46.75 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Branch Tee, Brass, 1/4 in, 3200 PSI (1/4 MMS-B)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- OATEY 7 " PVC Plastic Floor Drain (43596)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 18 In (2MPS-14-20-01)
- ELKAY Lustertone Sink, SS, LRAD1720501, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1720501)
- ELKAY Single Bowl Dual Mount Sink Kit W/ Faucet, 18 Ga, 33"X22"X9", SS (ECTSRS33229TFC)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919503)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Drain, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD171665PD3)
- ELKAY Drop-In Sink, 2 Hole, Lustrous Highlighted Satin Finish (LR17162)
- ELKAY Sink, SS, 25x22x8.06", Top (DSE125221)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- Elkay Kitchen Sinks