Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, MR2 Hole, Premium Highlighted Satin Finish
Mfr # DPC1252210MR2
Zoro # G8825892
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- Overall Width 22"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # DPC1252210MR2
- Zoro # G8825892
- UPC # 94902778389
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 22" |
Overall Height | 10.25" |
Bowl Depth | 10" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink,SS,25x22x10.25",Top |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | MR2 |
Finish | Premium Highlighted Satin |
Drain Opening | 3.5 |
Description
Sink,SS,25x22x10.25 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Wash Machine Valve Cold (102-210)
- ZORO SELECT 1/2" x 3/8" Compression Brass Supply Stop Extender Tee (993-018NL)
- THRIFCO PLUMBING Garbage Disposal Installation Kit (9406514)
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Fct Kit, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR1716SC)
- ELKAY Stainless Steel 16-7/8" x 6-3/4" x 3-1/8" Colander with Wood Handles (LKC0717SS)
- ELKAY Drop-In Sink, 2 Hole, Lustrous Highlighted Satin Finish (LR17162)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555PD)
- ELKAY Sink, Drop-in, Undermount Mount, 0 Hole, White Finish (ELG16FBWH0)
- Elkay Kitchen Sinks