Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish
Mfr # LR22194
Zoro # G5454815
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 22"
- Overall Width 19.5"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # LR22194
- Zoro # G5454815
- UPC # 094902038681
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 19.5" |
Overall Height | 7.625" |
Bowl Depth | 7.5" |
Bowl Size | 18" x 14" |
Details
Item | Sink,SS,20"x22",Faucet,2 Hole |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 4 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,20 In.x22 In.,Faucet,2 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Iconic Open Rain Rh G Vibrant Brushed Nickel (26301-G-BN)
- ZSI Beta Twin Clamp, 1" Pipe, Cushion (T5021C)
- SIAM 3/4 x 1/2 Bushing, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL114-1208)
- WATTS 3/4" FNPT Bronze Dual Check Valve (3/4 LF7 U2-2)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522601)
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (DLR1919103)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- ELKAY Sink, Drop-In Mount, 4 Hole, Satin Finish (D225194)
- ELKAY Dart Canyon, SS, 32-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF33279DBG)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3119R)
- BLANCO Decorative Strainer Cover - Stainless (517666)
- Elkay Kitchen Sinks