Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Satin Finish
Mfr # D233223
Zoro # G8815298
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 33"
- Overall Width 22"
- Overall Height 6.5625"
Product Information
- Brand Elkay
- MFR # D233223
- Zoro # G8815298
- UPC # 94902008752
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 22" |
Overall Height | 6.5625" |
Bowl Depth | 6.375" x 6.375" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
Number of Holes | 3 |
Finish | Satin |
Description
Sink,SS,33x22x6-9/16 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z1399-HG - Faucet Lock (Z1399-HG)
- ZORO SELECT Tubing, 1 I.D., 100 ft., Clear, Flexible (1PBK4)
- KIPP Tube clamps cross aluminum (K0473.523030)
- PFISTER Pfister Q/C P/D Spr Hs F529-7Cg Polished Chrome (951-227A)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D233221)
- ELKAY Lustertone Sink, SS, LRAD1720553, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720553)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131645PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PD)
- ELKAY Sink, SS, 25x22x6-9/16", Top (DW50125224)
- RUVATI 32" Workstation Ledge Tight Radius Undermnt 16Ga Kitchen Sink Sgl Bowl (RVH8301)
- Elkay Kitchen Sinks