Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD2219653
Zoro # G5450238
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 22"
- Overall Width 19.5"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # LRAD2219653
- Zoro # G5450238
- UPC # 094902172224
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 19.5" |
Overall Height | 6.5" |
Bowl Depth | 6.375" |
Bowl Size | 18" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,22 In.x19 In.,Faucet,5 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Polyethylene Tubing 5/16" OD x 0.236" ID x 100' Natural (PE3103-100N)
- MEM-CO Mini Barb Fitting (Y3-SS)
- GERBER Shower Valve Trim, 6" L, 1/2" Connection (G0047920)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve 2-Way (77CLF10627A)
- ELKAY Lustertone SS, 1 Bowl T-Mnt Sink, Drain, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD171665PD3)
- ELKAY Single Bowl Dual Mount Sink Kit W/ Faucet, 18 Ga, 33"X22"X9", SS (ECTSRS33229TFC)
- ELKAY Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, MR2 Hole, Lustrous Satin Finish (LRAD312255MR2)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191650)
- ELKAY Lustertone, SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD3122552)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117211)
- KOHLER Vault 25" X 22" X 9-5/16" Top-/Under, Undermount Mount, 4 Hole, Stainless Finish (3822-4-NA)
- Elkay Kitchen Sinks