Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD2219553
Zoro # G5450597
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 22"
- No. of Bowls 1
- Overall Width 19.5"
Product Information
- Brand Elkay
- MFR # LRAD2219553
- Zoro # G5450597
- UPC # 094902172149
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 19.5" |
Overall Height | 5.5" |
Bowl Depth | 5.375" |
Bowl Size | 18" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,22 In.x19 In.,Faucet,5 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 1-1/2x2" (3000-215)
- KOHLER Stand Pipe Sa (41489)
- SMITH-COOPER Square Plug, Galvanized, 150lb, 6" (4316012428)
- MOEN Lavatory 2H Wing Handle, Hot (14834)
- ELKAY Bar Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- ELKAY Kitchen Sink, Top Mount Mount, 3 Hole, Brushed Satin Finish (CR17213)
- ELKAY Sink, Triple Bowl, Undr (ELUH4020)
- ELKAY Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole (LK403)
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125224)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR19183)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1517553)
- Elkay Kitchen Sinks