Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD1919653
Zoro # G5451181
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 19.5"
- No. of Bowls 1
- Overall Width 19"
Product Information
- Brand Elkay
- MFR # LRAD1919653
- Zoro # G5451181
- UPC # 094902175812
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 19.5" |
Overall Width | 19" |
Overall Height | 6.5" |
Bowl Depth | 6.375" |
Bowl Size | 16" x 13.5" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,19x19 In.,Faucet,2 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Deck-Mount Bath Faucet With Lever Handles (73081-4-CP)
- LEGEND VALVE 2" X 1-1/2" NO LEAD RED TEE (310-437NL)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (52664-RB)
- ASI GLOBAL PARTITIONS 82" x 8" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870853-9509)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1919651)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231710)
- ELKAY Sink, Triple Bowl, Undr (ELUH4020)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (CR17213)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - Metallic Gray (442077)
- Elkay Kitchen Sinks