Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LRAD1316603
Zoro # G5453476
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 13"
- No. of Bowls 1
- Overall Width 16"
Product Information
- Brand Elkay
- MFR # LRAD1316603
- Zoro # G5453476
- UPC # 094902381558
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 13" |
Overall Width | 16" |
Overall Height | 6" |
Bowl Depth | 5.875" |
Bowl Size | 10" x 10" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,13 In.x16 In.,Faucet,3 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Shower Door Bottom Guide, 1/2 in. Channel, Plastic Const (M 6192)
- PARKER 5/8" Compression Brass Union 10PK (62C-10)
- T&S BRASS Cartridge Assembly, Hot, Ceramic (011276-45)
- SLOAN Esd209A Control Module Asm (0346009PK)
- ELKAY Sink, 18 Ga, SS, 16x18.5x7.875", Undr (ELUH1316DBG)
- ELKAY Quartz Classic, UnderMnt, White, Undermount Mount, 0 Hole, White Finish (ELGUAD2519PDWH0)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU250RBK0)
- ELKAY Drop-In Sink, 3 Hole, Elite Satin Finish (DSE125223)
- ELKAY Fireclay 33 X 18.8 X 9.6 Single Apron Sink Kit White (SWUF13320CBWH)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- Elkay Kitchen Sinks