Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish
Mfr # CR25213
Zoro # G8812647
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- Overall Width 21.25"
- Overall Height 6.875"
Product Information
- Brand Elkay
- MFR # CR25213
- Zoro # G8812647
- UPC # 94902003818
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21.25" |
Overall Height | 6.875" |
Bowl Depth | 6.75" |
Details
Item | Sink,SS,25x21.25x6-7/8",Top |
Body Material | Stainless steel |
Mounting Type | Drop-In |
Number of Holes | 3 |
Finish | Brushed Satin |
Description
Sink,SS,25x21.25x6-7/8 In.,Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7650701)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, NPTF, PVC (LC12)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union (161375002)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+UNION PVC 1.5""HXH (PVC00708P0800)
- ELKAY Sink, 1 Hole, Lustrous Satin Finish (DLR3122121)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281645)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR1722103)
- ELKAY Sink, Drop-In Mount, 3 Hole, Premium Highlighted Satin Finish (DPC12522103)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PD)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 1 Hole, Buffed Satin Finish (WNSF8136R1)
- ELKAY Sink, 15-3/4x15-3/4x7-11/16", Dual, Blk (ELG1616BK0)
- Elkay Kitchen Sinks