Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish
Mfr # LRAD1720552
Zoro # G5452478
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 17"
- Overall Width 20"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # LRAD1720552
- Zoro # G5452478
- UPC # 094902175003
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 17" |
Overall Width | 20" |
Overall Height | 5.5" |
Bowl Depth | 5.375" |
Bowl Size | 14" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,17 In.x20 In.,Faucet,3 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Black Forged Steel 90 Degree Elbow Class 3000 (1MMU6)
- ROHL Spare Parts 1 1/4-Inch Extension For The R23 Rough Valve (EXT23KIT114)
- CHARLOTTE PIPE AND FOUNDRY 90 deg PVC Dwv Street Elbow 6 in. (4269825)
- KOHLER Dtv+ System Controller Module (99695-NA)
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU17179TFCC)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE125223)
- ELKAY Dart Canyon, SS, 32-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF33279DBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316603)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Elite Satin Finish (DSESR127221)
- ELKAY Sink, Triple Bowl, Undr (ELUH3920)
- BLANCO PRECIS UdrMt Granite Composite 30" 1-Bowl Kitchen Sink Truffle (442531)
- Elkay Kitchen Sinks