Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LRAD2219551
Zoro # G5450615
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 22"
- No. of Bowls 1
- Overall Width 19.5"
Product Information
- Brand Elkay
- MFR # LRAD2219551
- Zoro # G5450615
- UPC # 094902172125
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22" |
Overall Width | 19.5" |
Overall Height | 5.5" |
Bowl Depth | 5.375" |
Bowl Size | 18" x 14" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,Ada,22 In.x19 In.,Faucet,3 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-125)
- KECKLEY 1-1/2", Threaded, Carbon Steel, Y Strainer (11/25THY-CS045P34-GTI-SB7)
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2816PD)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH129)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR4322121)
- ELKAY Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR17202)
- ELKAY Drop-In Sink, 4 Hole, Elite Satin Finish (DSE233224)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9660CP)
- Elkay Kitchen Sinks