Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LR33221
Zoro # G5453878
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 33"
- Overall Width 22"
- No. of Bowls 2
Product Information
- Brand Elkay
- MFR # LR33221
- Zoro # G5453878
- UPC # 094902072647
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 22" |
Overall Height | 8.125" |
Bowl Depth | 7.75" x 7.75" |
Bowl Size | Left Bowl 13.5" x 16", Right Bowl 13.5" x 16" |
Details
Item | Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 2 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Sink,SS,33 In.x21 In.,Faucet,3 Hole,Drain Inc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNH20)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 2" Pipe Size, MIP x CTS Socket Hub (4136-020)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (22UL15)
- ZORO SELECT 3/4" Black Forged Steel Cap Class 3000 (1MNE3)
- ELKAY Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (BCR152)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR33224)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131655)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2416)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115161)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211555)
- WELLS SINKWARE 33 in 18 Gauge Undermount 5050 Double Bowl Stainless Steel Kitchen Sink (CMU331888B)
- Elkay Kitchen Sinks