Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Elite Satin Finish
Mfr # DSE233191
Zoro # G8808158
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 33"
- No. of Bowls 2
- Overall Width 19"
Product Information
- Brand Elkay
- MFR # DSE233191
- Zoro # G8808158
- UPC # 94902629599
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 19" |
Overall Height | 8" |
Bowl Depth | 7.875" x 7.875" |
Bowl Size | Left Bowl 14" x 14", Right Bowl 14" x 14" |
Details
Item | Sink,20 Ga,SS,33x19x8,Top |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 2 |
Number of Holes | 1 |
Finish | Elite Satin |
Drain Opening | 3.5 |
Description
Sink,20 Ga,SS,33x19x8,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Galeon: Diverter Tub Spout (RP101394)
- PARKER 1/8" MNPT 316 SS Hex Head Plug (2 PH-SS)
- DIXON Mini Needle Valve, 1/4-18 Nominal, FNPT End Style, Steel Body (FFC102)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- ELKAY Lustertone Sink, SS, LRAD1720501, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1720501)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Elite Satin Finish (DSESR127221)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH231712)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3219DBG)
- ELKAY Sink, Drop-In Mount, 2 Hole, Satin Finish (D115152)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- WHITEHAUS Noah'S Collection SS Sgl Bowl Undermount Sink, SS (WHNUB3016)
- Elkay Kitchen Sinks