Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish
Mfr # CR25211
Zoro # G8814823
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- Overall Width 21.25"
- No. of Bowls 1
Product Information
- Brand Elkay
- MFR # CR25211
- Zoro # G8814823
- UPC # 94902072159
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21.25" |
Overall Height | 6.875" |
Bowl Depth | 6.75" |
Bowl Size | 21" x 15.75" |
Details
Item | Sink,SS,25x21.25x6-7/8",Top |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Brushed Satin |
Drain Opening | 3.5 |
Description
Sink,SS,25x21.25x6-7/8 In.,Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" BPE Tri-Clamp x Tri-Clamp 45 Deg. Elbow - 316SS SF1 (S2KMP-2.5-PL-316)
- LEGEND VALVE 1/2"x8" T-552P 1960 (108-063)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-BN)
- KOHLER Brenham Wall-Mount Lavatory With Sin (1997-1-0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2816PD)
- ELKAY Sink, Drop-In Mount, 4 Hole, Premium Highlighted Satin Finish (DPC12522104)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR19183)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR25224)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17223)
- ELKAY Sink, Drop-in, Undermount Mount, MR2 Hole, Elite Satin Finish (DSESR12722MR2)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810SQ)
- Elkay Kitchen Sinks