Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 0 Hole, Satin Finish
Mfr # D233190
Zoro # G8824398
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 33"
- No. of Bowls 2
- Overall Width 19"
Product Information
- Brand Elkay
- MFR # D233190
- Zoro # G8824398
- UPC # 94902008653
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 19" |
Overall Height | 6.4375" |
Bowl Depth | 6.3125" x 6.3125" |
Bowl Size | Left Bowl 14" x 14", Right Bowl 14" x 14" |
Details
Item | Sink,SS,33x19x6-7/16",Top |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 2 |
Number of Holes | 0 |
Finish | Satin |
Drain Opening | 3.5 |
Description
Sink,SS,33x19x6-7/16 In.,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- AMERICAN STANDARD Valve, 0.16 gal. Per Flush, Pol Chrome (6064013.002)
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- TRUESEAL Male Connector, 1/2 in Tube Size, PVDF, Black (FB8MC8-HBLK)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161645)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3520RDBG)
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2222651)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (GECR2521R2)
- Elkay Kitchen Sinks