Shop All Kitchen Sinks
Elkay
Sink, Drop-In Mount, 0 Hole, Satin Finish
Mfr # D23317
Zoro # G8808219
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 33"
- Overall Width 17"
- Overall Height 6"
Product Information
- Brand Elkay
- MFR # D23317
- Zoro # G8808219
- UPC # 94902008639
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 17" |
Overall Height | 6" |
Bowl Depth | 5.875" x 5.875" |
Details
Item | Sink,SS,Top |
Body Material | Stainless steel |
Mounting Type | Drop-In |
Number of Holes | 0 |
Finish | Satin |
Description
Sink,SS,Top
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT 316 SS Hex Plug (60HP112N012)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- B & K/MUELLER INDS(IMPORT) 3/4X1/2 Blk Hex Bushing (521-943HN)
- ZURN Backflow Preventer, 3/4 in, Bronze (34-975XLD)
- ELKAY Cooler, Free Standing, 16gph, Prepped, Drop-In Mount, Pre-scored for up to 4 Hole, Black Finish (ELG250RBK0)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 4 Hole, Buffed Satin Finish (WNSF83604)
- ELKAY Lustertone Sink, SS, LR22191, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR22191)
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1918603)
- ELKAY Crosstown 18 Gauge Stainless Steel 33" x 22" x 9", Single Bowl Dual Mount Sink Kit (ECTSRS33229TFGB)
- KIBI K2-SF36, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF36)
- Elkay Kitchen Sinks