Shop All Kitchen Sinks
Elkay
Sink, Corner Mount, 3 Hole, Elite Satin Finish
Mfr # DE217323
Zoro # G8807561
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Corner
- Overall Length 31.875"
- Overall Width 31.875"
- Overall Height 7"
Product Information
- Brand Elkay
- MFR # DE217323
- Zoro # G8807561
- UPC # 94902004747
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.875" |
Overall Width | 31.875" |
Overall Height | 7" |
Bowl Depth | 6.875" x 6.875" |
Details
Item | Sink,Bowl |
Body Material | Stainless steel |
Mounting Type | Corner |
Number of Holes | 3 |
Finish | Elite Satin |
Description
Sink,Bowl
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Reveal Quiet-Close Elongated Toilet Seat (4008-58)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-5-6)
- ZORO SELECT 3/4" MNPT x 3" TBE Brass Pipe Nipple (78729LF)
- DELTA Metal Lever Handle Set, Deck Mount Bath (H297)
- ELKAY Sink, Corner Mount, 4 Hole, Elite Satin Finish (DE217324)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR17201)
- ELKAY Double Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR25193)
- ELKAY Lustertone Sink, SS, LR22191, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR22191)
- ELKAY Sink, 15-3/4x15-3/4x7-11/16", Dual, Blk (ELG1616BK0)
- ELKAY Drop-In Sink, 4 Hole, Elite Satin Finish (DSE233224)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- Elkay Kitchen Sinks