Shop All Bathroom Sink Faucets
Elkay
Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome
Mfr # LK422L4
Zoro # G5465358
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center 4''
- Number of Holes 2
- ADA Compliant Yes
- Finish Chrome
Product Information
- Brand Elkay
- MFR # LK422L4
- Zoro # G5465358
- UPC # 094902409542
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 5 yr. limited |
Overall Height | 7" |
Spout Length | 4-3/4" |
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | 4'' |
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Wrist Blade |
Flow Rate | 0.5 gpm |
Number of Handles | 1 |
Body Material | Brass |
Type | 4" Centerset with Exposed Deck Lavatory Faucet Integral Spout Single Control 4" Wrist blade Handle |
Faucet Spout | Fixed |
Connection | 1/2"-14 NPSM |
Compliance | ADA & ICC A117.1; ASME A112.18.1/CSA B125.1; NSF 61; NSF 372 (lead free) |
Mounting | Deck Mounted |
Valve Type | Ceramic Disc |
Residential / Commercial | Commercial |
Item | Faucet Deck,4" Spout,4" Handle |
System of Measurement | Inch |
Description
Item Faucet Deck,4 In. Spout,4 In. Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT B.2 Single handle lavatory faucet S, less pop-up and drain assembly (B21010002U10)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH05)
- NIBCO 1/4" NOM C Copper Coupling with Stop (600DS 1/4)
- LEGRIS Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 13)
- ELKAY Faucet, E-Sensor, Scrub/Handwash, Batt Pwrd (LKB722C)
- ELKAY Elkay Sensor Deck Mount Wash Faucet Chrome (LKB721C)
- ELKAY 1 Hole Bathroom Faucet, Chrome (LKB721C)
- ELKAY Single Hole Only Mount, 1 Hole Faucet, Pull-Down, Kitchen, Chrome (LK6000CR)
- ELKAY Scrub/Handwash Wall Mnt Faucet (LKB400)
- ELKAY Elkay Sensor Deck Mount Wash Faucet (LKB721CNC)
- OAKBROOK COLLECTION Oak Brook 4914388 Hot & Cold Diverter Stem for Essentials Tub & Shower Faucet - Pack of 5 (4914388)
- Elkay Bathroom Sink Faucets