Shop All Water Chillers
Elkay
Replacemnt for HVRSBLR L/R
Mfr # 8252000S83
Zoro # G8822663
product price: $1,017.99
/ea
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.625"
- Depth 18"
- ADA Compliant Yes
- Voltage 115V/60Hz
- Width 18.625"
Product Information
- Brand Elkay
- MFR # 8252000S83
- Zoro # G8822663
- UPC # 094902404516
- Country of Origin United States
- Category Water Chillers
Dimensions
Height | 20.625" |
Depth | 18" |
Width | 18.625" |
Details
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Item | Replacemnt for HVRSBLR L/R |
Description
Replacemnt for HVRSBLR L/R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Remote Control Chrome (48113000)
- KOHLER 25 X22 X 9-5/8 Top-Mount Single-Bowl Kitchen Sink W/ Sink Rack (5872-3A1-0)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- KERICK Complete Float Valve Assembly, 1 1/4 in (PS125SS-5)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- ELKAY Carbonation Chiller (DSFBF180K)
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- Elkay Water Chillers