Shop All Water Chillers
Elkay
Replacemnt for HVRBLR L/R
Mfr # 8252000083
Zoro # G8822803
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 20.4"
- Voltage 115V/60Hz
- Height 26.3"
- Width 20.2"
- ADA Compliant Yes
Product Information
- Brand Elkay
- MFR # 8252000083
- Zoro # G8822803
- UPC # 094902404509
- Country of Origin United States
- Category Water Chillers
Dimensions
Depth | 20.4" |
Height | 26.3" |
Width | 20.2" |
Details
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Item | Replacemnt for HVRBLR L/R |
Description
Replacemnt for HVRBLR L/R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Pipe Flange, Ductile Iron, 10", Class 150 (0390201267)
- ZSI 2-1/2" Clamp, Fits Brand ZSI, Plated Steel (040CC050Z)
- KOHLER Memoirs 1.6 Gpf Tank With Stately Des (4642-0)
- AMERICAN STANDARD Cadet Pro Right Height Round Front 1.6 G, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215BA.004.020)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ELKAY Remote Chiller, Non-Filtered 8 GPH GreenSpec (ECH8GRN)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- Elkay Water Chillers